This product requires certification to purchase.

Fast Trim Lift & Turn Stopper Only in White

Jones Stephens

Fast Trim Lift & Turn Stopper Only in White

  • Fast #
  • Part #JBFLWH
  • Item #11828608
  • Manufacturer Part #JBFLWH
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Fast Trim Lift & Turn Stopper Only in White

  • Fast #
  • Part #JBFLWH
  • Item #11828608
  • Manufacturer Part #JBFLWH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White finish
  • Stopper is brass
  • Stopper only
  • Includes a trim ring and adhesive
  • CUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
Yes
UPC
717510431742