This product requires certification to purchase.

Fitting 2 in. ABS Valve Repair Part

Jones Stephens

Fitting 2 in. ABS Valve Repair Part

  • Fast #
  • Part #JP22201
  • Item #3703416
  • Manufacturer Part #P22201
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Fitting 2 in. ABS Valve Repair Part

  • Fast #
  • Part #JP22201
  • Item #3703416
  • Manufacturer Part #P22201
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • More efficient and less costly way to handle many common PVC re-piping problems
  • Available in 1-1/2", 2", 3" and 4" PVC
  • Compatible with all fittings
  • Raised lettering on hub actually helps seal chemical bond
  • Glues over the hub of a fitting on one end and is a 1-1/2" or 2" hub on the other end
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Solvent Weld
UL Listed:
No
UPC:
717510381580
Valve Size:
2 in
Weight:
0.2 lb