Flange Drum Trap Cover Polished Chrome
Flange Drum Trap Cover Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flanged, plated die cast
- Cover supplied with gasket
- Overall Width: 4-1/2 in
- Overall Height: 1 in
- End Connection Size: 3 in
- Connection Type: IPS
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Drum Trap Cover
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Die Cast
- Outlet Type:
- IPS
- Trim Ring:
- No
- UPC:
- 717510000122
- Width:
- 4-1/2 in