Flapper and O-Ring for 1-1/2 in. and 2 in. Backwater Valves
Flapper and O-Ring for 1-1/2 in. and 2 in. Backwater Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 1-1/2" or 2" backwater valves
- Made from high impact plastic
- Gasket creates integrated seal
- Corrosion resistant
- Precison molded for a perfect fit
- Simple installation
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 1-23/100 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- JB04201
- UPC:
- 717510042016
- Valve Size:
- 2 in
- Weight:
- 0.04 lb
- Width:
- 2-1/2 in