Flexible PVC Saddle Wye, 4 in. Plastic - 12 in. Clay Saddle x 4 in. Sch. 40 Cast Iron or SDR35 Inlet
Flexible PVC Saddle Wye, 4 in. Plastic - 12 in. Clay Saddle x 4 in. Sch. 40 Cast Iron or SDR35 Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provided with stainless steel clamp on inlet
- Includes stainless steel clamps on saddle to fit up to 12" clay pipe
- Extension clamps may be used for larger pipe sizes
Specifications
- Automatic Shut-Off:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 10 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JS27001
- UPC:
- 717510270013
- Width:
- 10-3/5 in