Floor Drain Less Clamp Ring in Blue
Floor Drain Less Clamp Ring in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Primer tapped with brass plug
- Tapped for 3-1/2" spud
- Less clamping ring
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 7 in
- Drain Type:
- Floor Drain
- Height:
- 3-1/2 in
- Length:
- 7 in
- Material:
- Cast Iron
- Shape:
- Round
- UPC:
- 717510672008
- Width:
- 7 in