Flush Valve Assembly in Black
Flush Valve Assembly in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with tank, lever, chain, ball and arm
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 1/2 in
- Length:
- 5-1/10 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Front Mount
- UPC:
- 717510040197
- WaterSense Labeled:
- No
- Width:
- 8-3/10 in