This product requires certification to purchase.

Gasket for 2 x 1-1/2 in. Closet Spud

Jones Stephens

Gasket for 2 x 1-1/2 in. Closet Spud

  • Fast #
  • Part #JC27305
  • Item #1137301
  • Manufacturer Part #C27305
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

Gasket for 2 x 1-1/2 in. Closet Spud

  • Fast #
  • Part #JC27305
  • Item #1137301
  • Manufacturer Part #C27305
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Material:
Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in x 1-1/2 in
UPC:
717510273052
WaterSense Labeled:
No
Width:
3 in