This product requires certification to purchase.

Grid Vessel Drain with Overflow and Tailpiece in Brushed Nickel

Jones Stephens

Grid Vessel Drain with Overflow and Tailpiece in Brushed Nickel

  • Fast #
  • Part #JD7021BN
  • Item #7725652
  • Manufacturer Part #D7021BN
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Grid Vessel Drain with Overflow and Tailpiece in Brushed Nickel

  • Fast #
  • Part #JD7021BN
  • Item #7725652
  • Manufacturer Part #D7021BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • With overflow holes
  • 18 gauge
  • 4" Drain Body
  • 8" Brass Tailpiece
  • Decorative finish covers all metal parts including tailpiece and lock nut.
  • Tailpiece opening - 1-1/4" OD
  • Fits sinks with 1-1/2" drain hole
  • Silicone washers
  • Bodies threaded completely to the top
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JD7021BN
UPC:
717510169331