Heavy Duty PVC Shower Drain in Brushed Nickel
Heavy Duty PVC Shower Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits over 3" and inside 4" Schedule 40 DWV pipe
- 8-1/2" Pan primer tapped with 1/2" plug
- Completely adjustable; reversible clamping ring gains additional 1" height
- Extra weep holes
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Drain Type:
- Shower Drain
- Height:
- 8-9/10 in
- IAPMO Listed:
- No
- Length:
- 8-2/5 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510498042
- Width:
- 8-2/5 in