This product requires certification to purchase.

Hose with Bracket in Black

Jones Stephens

Hose with Bracket in Black

  • Fast #
  • Part #JM05001
  • Item #1590950
  • Manufacturer Part #M05001
5 out of 5 Customer Rating
Brand image
Jones Stephens

Hose with Bracket in Black

  • Fast #
  • Part #JM05001
  • Item #1590950
  • Manufacturer Part #M05001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty 300 PSI cloth-reinforced hose
  • 3/4" brass hose coupling at one end
  • 5" x 3" stainless steel bracket with rubber grips
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Automatic Shut-Off:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Hardware Included:
No
Height:
4-3/5 in
Length:
10-1/10 in
Material:
Rubber, Stainless Steel
Product Type:
Service Sink Hose
UPC:
717510055016
Width:
8-1/2 in