Hot and Cold Washerless Stem for Delta®/Delex® and Peerless®
Hot and Cold Washerless Stem for Delta®/Delex® and Peerless®
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
- Replaces #RP1740 and #RP1745
- For hot or cold side of the faucet
- Celcon plastic
- For two and three handle washerless faucets
- Complete with new style seats and springs
- Stainless steel bottom plate
- 1-13/16" overall length
- Economical 5-pack in resealable package
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 4-3/25 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 717510254662
- Width:
- 5-79/100 in