HOT OR COLD WASHERLESS STEM FITS DELTA /DELEX AND PEERLESS - 1-13/16 OVERALL LENGTH - 1 PAIR
HOT OR COLD WASHERLESS STEM FITS DELTA /DELEX AND PEERLESS - 1-13/16 OVERALL LENGTH - 1 PAIR
Package Quantity Info:
Each: 1 Inner Pack: 4.00 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
- Replaces #RP1740 and #RP1745
- For hot or cold side of the faucet
- Celcon plastic
- For two and three handle washer less faucets
- Complete with new style seats and springs
- Stainless steel bottom plate
- 1-13/16" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Tub and Shower
- Height:
- 1-327/500 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 717510060607
- Width:
- 4-303/500 in