4 in. Cast Iron General Purpose Drain in Black
Kentucky 4 in. Cast Iron General Purpose Drain in Black
Product Details
Product Details
- Cast iron
- Inside caulk
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Kentucky
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-15/16 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 6-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Trap Primer Connection:
- No
- UL Listed:
- No