This product requires certification to purchase.

Left-Hand 8 in. Arm Trip Lever in Polished Brass

Jones Stephens

Left-Hand 8 in. Arm Trip Lever in Polished Brass

  • Fast #
  • Part #JT01003
  • Item #100862
  • Manufacturer Part #T01003
5 out of 5 Customer Rating
Brand image
Jones Stephens

Left-Hand 8 in. Arm Trip Lever in Polished Brass

  • Fast #
  • Part #JT01003
  • Item #100862
  • Manufacturer Part #T01003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Front Left Mount
  • 8" brass arm
  • 3" metal handle
  • Metal spud and nut
  • Brass arm can be bent to shape
  • Toilet tank lever
  • Universal style
  • Enhance your bathroom look
  • Requires Certification
Dimensions & Measurements
Length
8 in
Width
2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
717510010336