Lid for D42006 Bell Traps
Lid for D42006 Bell Traps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lid only
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Lid
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510420074
- Width:
- 4-1/2