This product requires certification to purchase.

Lift and Turn ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

Jones Stephens

Lift and Turn ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HAZLBN
  • Item #10765928
  • Manufacturer Part #B0HAZLBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn ABS Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HAZLBN
  • Item #10765928
  • Manufacturer Part #B0HAZLBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish
  • Constructed of ABS
  • Fits 1-1/2" pipe
  • Snap-on faceplate
  • Includes test plug and test membrane
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510426458
Width:
6-13/50 in