Lift and Turn ABS Schedule 40 Half Bath Waste Kit with Quick Test in Chrome Plated
Lift and Turn ABS Schedule 40 Half Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome Plated finish
- Constructed of ABS
- Fits 1-1/2" pipe
- Snap-on faceplate
- Includes test plug and test membrane
- Lift and turn stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426465
- Width:
- 6-13/50 in