Lift and Turn Bathtub Trim Kit with One-Hole Faceplate and Conversion Bar in Chrome Plated
Lift and Turn Bathtub Trim Kit with One-Hole Faceplate and Conversion Bar in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome Plated finish
- Drain body is zinc
- Includes a one-hole faceplate, lift and turn drain, and conversion bar
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426618
- Width:
- 3-31/100 in