Lift and Turn Brass Tub Stopper and Trim Ring in Matte Black
Lift and Turn Brass Tub Stopper and Trim Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish
- Stopper is brass
- Stopper only
- Includes a trim ring and adhesive
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510427165
- Width:
- 23/25 in