This product requires certification to purchase.

Lift and Turn Tub Drain in Oil Rubbed Bronze

Jones Stephens

Lift and Turn Tub Drain in Oil Rubbed Bronze

  • Fast #
  • Part #JP3560RB
  • Item #3702289
  • Manufacturer Part #P3560RB
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn Tub Drain in Oil Rubbed Bronze

  • Fast #
  • Part #JP3560RB
  • Item #3702289
  • Manufacturer Part #P3560RB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid Brass
  • Body and stopper
  • 1-1/2" drain
  • Course thread
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Fitting Size 1:
1-1/2 in
UPC:
717510340297
Width:
15-4/5 in