Lift & Turn Drain in Polished Chrome
Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Two-hole faceplate
- Lift and Turn provides a positive lock
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate and screws
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510512052
- WaterSense Labeled:
- No
- Width:
- 4-18/25 in