Lumber Crayon in Yellow
Lumber Crayon in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Will work on wet or dry wood, metal and concrete
- 4 1/2" long by 1/2" diameter
- Fade-proof, waterproof and smear- proof
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Concrete, Lumber, Metal, Wood
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1/2 in
- Height:
- 1-1/2 in
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Product Type:
- Crayon
- Type:
- Crayon
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 2-1/5 in