Marking Paint in Yellow
Marking Paint in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product Application: construction, excavation, surveying, landscaping, and other commercial operations
- Best resistance to early fading and chalking; dries fast
- Excellent visibility on concrete, pavement, dirt, gravel, grass and more
- Easy to apply - no messy tip adjustments, non-clogging, locking spray tip won't pop off
- 17 oz.
- 40-90°F application temperature range
- Less than 5 minutes dry time at 70-80°F
- MIR compliant
- GROUND TRANSPORTATION ONLY
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 9-1/2 in
- Length:
- 2-1/2 in
- Product Type:
- Marking Spray
- Size:
- 15 oz
- UPC:
- 020066254582
- Weight:
- 1.05 lb
- Width:
- 2-3/5 in