This product requires certification to purchase.

Metal Assembly in Oil Rubbed Bronze

Jones Stephens

Metal Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #JB0350RB
  • Item #7207991
  • Manufacturer Part #B0350RB
5 out of 5 Customer Rating
Brand image
Jones Stephens

Metal Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #JB0350RB
  • Item #7207991
  • Manufacturer Part #B0350RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits In-Sink-Erator
  • Metal Construction
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator®, S14 Duo Strainer Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2 in
Length:
10 in
Material:
Metal
Product Type:
Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in
UL Listed:
No
UPC:
717510189421
Width:
6-1/10 in