This product requires certification to purchase.

Metal Bubbler

Jones Stephens

Metal Bubbler

  • Fast #
  • Part #JB45220
  • Item #3704835
  • Manufacturer Part #B45220
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

Metal Bubbler

  • Fast #
  • Part #JB45220
  • Item #3704835
  • Manufacturer Part #B45220
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaces fountain on china fixtures
  • Contains bubbler 1/2" x 3/8" x 3 1/2" nipple, rosette flange, locknut, coupling nut and 1 3/4" faucet cover
  • All metal
  • Lead Free
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
GSA Approved:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
4-3/10 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510452204
WaterSense Labeled:
No