Metal Cutting Replacement Blade
Metal Cutting Replacement Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 replacement blades
Specifications
- Adjustable:
- No
- Application:
- Metal
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 1/10 in
- Material:
- Steel
- Portable:
- No
- Tool Type:
- Blade
- UL Listed:
- No
- UPC:
- 717510408317
- Weight:
- 0.1 lb
- Width:
- 4 in