2-1/2 in. Brass Cleanout Plug
New Orleans 2-1/2 in. Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Clean Bagged:
- No
- Collection:
- New Orleans
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Plug
- Height:
- 1 in
- Length:
- 3-2/5 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510552508
- Weight:
- 0.44 lb
- Width:
- 3-2/5 in