This product requires certification to purchase.

5 in. Brass Cleanout Plug

Jones Stephens

New Orleans 5 in. Brass Cleanout Plug

  • Fast #
  • Part #JP55500
  • Item #3076694
  • Manufacturer Part #P55500
5 out of 5 Customer Rating
Brand image
Jones Stephens

New Orleans 5 in. Brass Cleanout Plug

  • Fast #
  • Part #JP55500
  • Item #3076694
  • Manufacturer Part #P55500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M-1991
Clean Bagged:
No
Collection:
New Orleans
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Plug
Height:
1-33/100 in
Length:
5-49/50 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510555004
Weight:
1.54 lb
Width:
5-49/50 in