This product requires certification to purchase.

No Hub Clamp Ring in Blue

Jones Stephens

No Hub Clamp Ring in Blue

  • Fast #
  • Part #JR19100
  • Item #7726134
  • Manufacturer Part #R19100
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

No Hub Clamp Ring in Blue

  • Fast #
  • Part #JR19100
  • Item #7726134
  • Manufacturer Part #R19100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clamping ring only
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
8-1/10 in
Width
8-1/10 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Drain Component Type
Clamp Ring
Drain Type
Roof Drain
Material
Cast Iron
Outlet Type
No Hub
Trim Ring
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2015
IAPMO Listed
Yes
UL Listed
No
UPC
717510121674