No Hub Code Blue Dual Roof Drain Dome
No Hub Code Blue Dual Roof Drain Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Roof drain dome only
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Drain Component Type:
- Dome
- Material:
- Cast Iron
- Type:
- JR19099
- UPC:
- 717510009453