This product requires certification to purchase.

Overall Double Size Bath Supply Pair in Polished Chrome

Jones Stephens

Overall Double Size Bath Supply Pair in Polished Chrome

  • Fast #
  • Part #JB49021
  • Item #1137291
  • Manufacturer Part #B49021
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Overall Double Size Bath Supply Pair in Polished Chrome

  • Fast #
  • Part #JB49021
  • Item #1137291
  • Manufacturer Part #B49021
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome Plated finish
  • 1/2" supply tubes
  • 22 gauge
  • All hardware needed for connection included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Lavatory
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Bath Supply
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
23-4/5 in
Length:
2-1/2 in
UPC:
717510490213
WaterSense Labeled:
No
Width:
4 in