This product requires certification to purchase.

1/2 in. Pipe Reamer

Jones Stephens

PEXALGAS™ 1/2 in. Pipe Reamer

  • Fast #
  • Part #JPHR20
  • Item #9266428
  • Manufacturer Part #PHR20
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 1/2 in. Pipe Reamer

  • Fast #
  • Part #JPHR20
  • Item #9266428
  • Manufacturer Part #PHR20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chamfers pipe end and ensures pipe roundness for proper crimp
  • For use only with PEXALGAS® pipe
  • Hand reamer tool works with 20 mm (1/2" eq.) pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Height:
1-57/100 in
Pipe Capacity:
1/2 in
Size:
1/2 in
UPC:
717510255508
Weight:
0.34 lb
Width:
3-37/50 in