This product requires certification to purchase.

1/2 in. Spring Bender

Jones Stephens

PEXALGAS™ 1/2 in. Spring Bender

  • Fast #
  • Part #JPIPB20
  • Item #9266433
  • Manufacturer Part #PIPB20
4 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 1/2 in. Spring Bender

  • Fast #
  • Part #JPIPB20
  • Item #9266433
  • Manufacturer Part #PIPB20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Create a tight and accurate bend to ensure no pipe collapse
  • Designed for internal use when a bend is needed near the end of the pipe
  • For use only with PEXALGAS® pipe
  • Spring bender works with 20 mm (1/2" eq.) pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Application:
Pipe
Collection:
PEXALGAS™
Height:
47/100 in
Number of Tools Included:
1
Pipe Capacity:
1/2 in
Tool Type:
Spring Bender
UPC:
717510255454
Weight:
1.12 lb
Width:
47/100 in