PEXALGAS™ 1/2 in. Press x MPT Flange Brass Flexible Gas Pipe Termination Fitting

Part #JPFWM20D  |  Item #9266409  |  Manufacturer Part #PFWM20D

$25.35 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 50
  • Pallet: 3000
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #JPFWM20D | Mfr. Part #PFWM20D

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.35 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #JPFWM26G | Mfr. Part #PFWM26G

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.91 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #JPFWM32G | Mfr. Part #PFWM32G

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.52 /EACH

    Added to your cart. View Cart

Product Details

  • Connects to the wall or floor and provides a smooth transition between PEXALGAS® and standard steel pipe, ball valve or gas connector
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Brass flange
  • Screws not included
  • EQ = equivalent U.S. size
  • Flange can only be used with PEXALGAS® pipe, fittings and tools
  • 2 year warranty
  • Certified to IFGC, IRC and UPC codes
  • Meets ASTM F1281-2017 and AS 4176.8-2010 standards

Specifications

ASTM Specifications: ASTM F-1281 2017

Application: LP Gas, Natural Gas, Propane, Residential

Collection: PEXALGAS™

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Flange, Straight

IAPMO Listed: No

Material: Brass

Maximum Pressure: 72.5 psi

Maximum Temperature: 140

Temperature Range: -40 to 60 Deg C