20 mm (1/2 in. eq.) x 328 ft. Pipe Coil
PEXALGAS™ 20 mm (1/2 in. eq.) x 328 ft. Pipe Coil
Package Quantity Info:
Foot: 1 Roll: 328 Pallet: 7872-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 328 ft. bendable coil that retains shape
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Coil is marked every 2 ft. for easy measurements
- EQ = equivalent U.S. size
- Pipe can only be used with PEXALGAS® tools and fittings
- 2 year warranty
- Compliant with International Fuel Gas Code® (IFGC), International Residential Code® (IRC), Uniform Plumbing Code® (UPC), National Fuel Gas Code® (NFPA 54)
- ICC-ES Evaluated to ASTM F1281, ISO 17484, and AS 4176.8 standards
Specifications
- ASTM:
- ASTM F1281
- Application:
- Natural Gas, LP Gas, Propane
- Collection:
- PEXALGAS™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 328
- Material:
- Plastic, Aluminum
- Material Type:
- PEX-AL-PEX
- Maximum Temperature:
- 140
- PipeTubing Size:
- 1/2
- Type:
- JPGP20328FT
- UL Listed:
- No
- UPC:
- 717510254938
- Wall Thickness:
- 2 mm
- Weight:
- 34.39