This product requires certification to purchase.

3/4 in. Brass Tee

Jones Stephens

PEXALGAS™ 3/4 in. Brass Tee

  • Fast #
  • Part #JPT26
  • Item #9266417
  • Manufacturer Part #PT26
5 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 3/4 in. Brass Tee

  • Fast #
  • Part #JPT26
  • Item #9266417
  • Manufacturer Part #PT26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Crimp fitting allows for a quick connection and reliable seal
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
  • Brass body with stainless steel sleeve
  • EQ = equivalent U.S. size
  • Fittings can only be used with PEXALGAS® pipe and tools
  • 2 year warranty
  • Compliant with International Fuel Gas Code® (IFGC), International Residential Code® (IRC), Uniform Plumbing Code® (UPC), National Fuel Gas Code® (NFPA 54)
  • ICC-ES Evaluated to ASTM F1281, ISO 17484, and AS 4176.8 standards
  • Requires Certification

Specifications

ASTM:
ASTM F1281
Application:
Natural Gas, LP Gas, Propane
Automatic Shut-Off:
No
Collection:
PEXALGAS™
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
72.5 psi
Temperature Range:
-40 to 60 Deg C
UPC:
717510255126