3/8 in. Crimp Jaw
PEXALGAS™ 3/8 in. Crimp Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use only with PEXALGAS® pipe and fittings
- Look for positive visual indicator before crimping the fitting onto pipe
- Use with a standard press tool on 16 mm (3/8" eq.) fittings
- EQ = equivalent U.S. size
- 1 year warranty
Specifications
- ASTM:
- ASTM F-1281 2017
- Collection:
- PEXALGAS™
- Cutting Capacity:
- 3/8 in
- Height:
- 1-57/100 in
- Number of Tools Included:
- 1
- Tool Type:
- Crimp Jaw
- UL Listed:
- No
- UPC:
- 717510255584
- Weight:
- 3.852 lb
- Width:
- 3-37/50 in