This product requires certification to purchase.

3/8 x 1/2 in. FPT Adaptor

Jones Stephens

PEXALGAS™ 3/8 x 1/2 in. FPT Adaptor

  • Fast #
  • Part #JPFPT16
  • Item #9266461
  • Manufacturer Part #PFPT16
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ 3/8 x 1/2 in. FPT Adaptor

  • Fast #
  • Part #JPFPT16
  • Item #9266461
  • Manufacturer Part #PFPT16
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crimp fitting allows for a quick connection and reliable seal
  • For use with fuel gas (natural gas, LP gas, propane) in residential applications
  • Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
  • Brass body with stainless steel sleeve
  • EQ = equivalent U.S. size
  • Fittings can only be used with PEXALGAS® pipe and tools
  • 2 year warranty
  • Compliant with International Fuel Gas Code® (IFGC), International Residential Code® (IRC), Uniform Plumbing Code®(UPC),National Fuel Gas Code®(NFPA 54)
  • ICC-ES Evaluated to ASTM F1281, ISO 17484, and AS 4176.8 standards
  • Requires Certification

Specifications

ASTM:
ASTM F1281
Application:
Natural Gas, LP Gas, Propane
Collection:
PEXALGAS™
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
1-7/50 in
IAPMO Listed:
No
Material:
Brass
UPC:
717510255010
Width:
1-7/50 in