3/8 x 3/8 x 1/2 in. Brass Reducing Tee
PEXALGAS™ 3/8 x 3/8 x 1/2 in. Brass Reducing Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 80 PT: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
- Crimp fitting allows for a quick connection and reliable seal
- Certified to IFGC, IRC and UPC codes
- Fittings can only be used with PEXALGAS® pipe and tools
- 2 year warranty
- EQ = equivalent U.S. size
- Brass body with stainless steel sleeve
- Meets ASTM F1281-2017 and AS 4176.8-2010 standards
Specifications
- ASTM:
- ASTM F1281
- Application:
- Natural Gas, LP Gas, Propane
- Automatic Shut-Off:
- No
- Collection:
- PEXALGAS™
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 72.5 psi
- Product Type:
- Reducer
- Temperature Range:
- -40 to 60 Deg C
- WaterSense Labeled:
- No