Internal Spring Bender for 3/8 in. Pipe
PEXALGAS™ Internal Spring Bender for 3/8 in. Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Create a tight and accurate bend to ensure no pipe collapse
- Designed for internal use when a bend is needed near the end of the pipe
- For use only with PEXALGAS® pipe
- Spring bender works with 16 mm (3/8" eq.) pipe
- EQ = equivalent U.S. size
- 1 year warranty
Specifications
- Automatic Shut-Off:
- No
- Collection:
- PEXALGAS™
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 47/100
- Type:
- JPIPB16
- UPC:
- 717510255447
- WaterSense Labeled:
- No
- Width:
- 47/100