PEXALGAS™ Pipe Shear Pipe Cutter
PEXALGAS™ PEXALGAS™ Pipe Shear Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use only with PEXALGAS® pipe
- Works with 16 mm (3/8" eq.), 20 mm (1/2" eq.) and 26 mm (3/4" eq.) PEXALGAS® pipe
- EQ = equivalent U.S. size
- 1 year warranty
Specifications
- Adjustable:
- No
- Application:
- PEXALGAS Pipe
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- PEXALGAS™
- Collection:
- PEXALGAS™
- Fits Pipe Size:
- 3/8 in - 3/4 in
- Fitting Sizes:
- 63/100 in
- Height:
- 1-9/50
- Tool Type:
- Shear Pipe Cutter
- UPC:
- 717510262797
- Weight:
- 0.88
- Width:
- 2-19/20