This product requires certification to purchase.

PEXALGAS™ Shear Pipe Cutter Replacement Blade

Jones Stephens

PEXALGAS™ PEXALGAS™ Shear Pipe Cutter Replacement Blade

  • Fast #
  • Part #JPSSPCRB
  • Item #9352402
  • Manufacturer Part #PSSPCRB
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

PEXALGAS™ PEXALGAS™ Shear Pipe Cutter Replacement Blade

  • Fast #
  • Part #JPSSPCRB
  • Item #9352402
  • Manufacturer Part #PSSPCRB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement blade for shear pipe cutter (PSSPC162026)
  • For use only with PEXALGAS® pipe
  • EQ = equivalent U.S. size
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEXALGAS Shear Pipe Cutter
Automatic Shut-Off:
No
Brand Model Compatibility:
PEXALGAS™
Collection:
PEXALGAS™
Fits Pipe Size:
3/8 in - 3/4 in
Height:
1/25 in
Tool Type:
Replacement Blade
UPC:
717510262803
Weight:
0.03 lb
Width:
1-13/50 in