Pipe Tap 1/4 in.
Pipe Tap 1/4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NPT
- High carbon steel
Documents
Specifications
- End Connection 1:
- NPT
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tap Size:
- 1/4 in
- Tool Type:
- Pipe Tap
- UL Listed:
- No
- UPC:
- 717510416022