9 x 9 x 4 in. Bell Trap
Pittsburgh 9 x 9 x 4 in. Bell Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep body
- 4" inside caulk
- Carton Quantities Only
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Pittsburgh
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connections:
- Barbed
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Bell Trap
- UPC:
- 717510609943