Plastic Flange Support for PVC Flange
Plastic Flange Support for PVC Flange
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports flange if floor has rotted or if rough-in hole is too large
- Easy to install- complete kit includes screws
- Fits 3", 4" or 3"x 4" flange
- Zinc coated Carbon Steel
- 16 Ga steel
- Assembled dimension of 9.25” L x 7.00” W .06” H
- Individually carded
Documents
Specifications
- Automatic Shut-Off:
- No
- Height:
- 1/5
- Length:
- 6
- Material:
- Metal
- UPC:
- 717510010015
- WaterSense Labeled:
- No
- Width:
- 11-1/5