Plastic Snap-In Strainer in White
Plastic Snap-In Strainer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Snap-in strainer only
- For no caulk shower stall drains
- Overall Width: 4-1/4 in
- Secure connection and seal with stainless steel gripper ring and EPDM O-ring
- Connection Type: Snap In
- 25 year warranty
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510409994