1/4 x 1-1/10 in. Domestic Yellow Brass Hex Nipple
PlumBest™ LTConnections™ 1/4 x 1-1/10 in. Domestic Yellow Brass Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- PlumBest™ LTConnections™
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Hex, Nipple, Straight
- Length:
- 1-1/10 in
- Material:
- Yellow Brass
- Origin:
- Domestic
- UPC:
- 717510122046