1/8 x 11 in. NPT Domestic Brass Nipple
PlumBest™ LTConnections™ 1/8 x 11 in. NPT Domestic Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base construction material: Brass
- End connection(s): 1/8 in. IPT
- Nipple length: 11 in. (straight)
- ASTM specification: ASTM B-687
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM B687
- Collection:
- PlumBest™ LTConnections™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 11 in
- Material:
- Red Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 717510220209