1-1/2 in. Aluminum 8-3/4 x 12-1/2 in. Roof Flashing
PlumBest™ LTConnections™ 1-1/2 in. Aluminum 8-3/4 x 12-1/2 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ideal for corrugated metal roofs
- Can be used on flat roofs
- Pipe diameter markings
- For plumbing, heating, air conditioning, electrical or exhaust vents
- Made of EPDM with flexible aluminum base
- Pleated cone adjusts to any pitch
- -30F to +250F
- Ozone and UV resistant
Specifications
- Automatic Shut-Off:
- No
- Collection:
- PlumBest™ LTConnections™
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Material Type:
- EPDM, Neoprene
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 8-3/4 in x 12-1/2 in
- Size:
- 8-3/4 in x 12-1/2 in
- UPC:
- 717510451504